Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
DORMER HSS DIE 1 F1401
DORMER HSS DIE 1 F1401
Standard round die-stock Dormer
References
dormer:
F1401
rubix:
1069682
ean:
7320760104576
Technical specifications
Type
Gun Nosed
Cage diameter
55
mm
Cage thickness
22
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSS DIE 1 F1401
Technical specifications
Attributes
Type
Gun Nosed
Cage diameter
55
mm
Cage thickness
22
mm
Body material
HSS
Threading (inch)
1
No. of threads per inch
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.18
excl. VAT
/
Each
£
183.82
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DORMER F300M3X13/16 ADJUSTABLE DIE M3 X 0.50 MM 5978777
GUHRING 00175 013.157 DIES HSS
DORMER F300M12X1.5/16 ADJUSTABLE DIE M12 X 1.75 MM 5978727
DORMER F110M6X.75 GUN NOSED DIE M6 X 0.75 MM 5977783
GUHRING 00182 012.700 MACHINE TAPS 9001820127000
DORMER F3307/8X2 ADJUSTABLE DIE 7/8 INCH X 14 5978838
DORMER F3301X2 ADJUSTABLE DIE 1 INCH X 12 5978768
GUHRING 00152 020.000 MACHINE TAPS 9001520200000
RIDGID 65955 12-R 1/4 BSPT DIE HEAD
GUHRING 00152 022.000 MACHINE TAPS 9001520220000
WALTERPROT 60000-M20 DIES 5079269
CUTLINE 885640 METRIC FINE SPLIT DIE M16 X 1.50 X 1.1/2 INCH O/D
DORMER F300M5X13/16 ADJUSTABLE DIE M5 X 0.80 MM 5978797
WALTERPROT 62000-UNC1/4 DIES 5079573
DORMER HSS DIE 1/8 F1801/8