References
Walter Prototyp:60000-M10
Rubix:357A4263
Manufacturer :5079263
EAN:4042446038205

Documents
Product details : WALTERPROT 60000-M10 DIES 5079263
ALTIUS
Cutting plates 60000-M10
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
| Threading | m10 x 1.5 - 6g |
|---|---|
| Cage diameter | 30 mm |
| Thread | 1.5 mm |
| Body material | hss-e |
| Die-stock type | protocut® |
| Diameter | 10 mm |
| Threading diameter | 10 mm |
| No. of threads per inch | 16.9 |
| Cage thickness | 11 mm |
| Tolerance | 6g |
| Type | die |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 98.33 excl. VAT
/ Each
£ 118.00 incl. VAT
- Usually arrives within 14 working days