Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00151 001.600 DIES HSS
GUHRING 00151 001.600 DIES HSS
Standard round die-stock Gühring
References
gühring:
9001510016000
rubix:
285A8194
ean:
4031093003537
Technical specifications
Cage diameter
16
mm
Cage thickness
5
mm
Thread
0.35
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00151 001.600 DIES HSS
Technical specifications
Attributes
Cage diameter
16
mm
Cage thickness
5
mm
Thread
0.35
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.73
excl. VAT
/
Each
£
46.48
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885723 HSS SPLIT DIE BSPF 1/8 (1.1/2)
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M14 832174
GUHRING 00162 006.003 MACHINE TAPS 9001620060030
DORMER F100M2 GUN NOSED DIE M2 X 0.40 MM 5978275
DOR HSS DIE M5X.5
CUTLINE 885694 HSS SPLIT DIE UNF 3/8 (1.5/16)
DORMER F310M18X1.5X1.1/2 F310 M18 X 1.50 DIE BS 1127:1950 5978592
DORMER F310M14X1.5X1.5/16 F310 M14 X 1.50 DIE BS 1127:1950 5978574
GUHRING 00176 013.157 MACHINE TAPS 9001760131570
DORMER HSS DIE 3/4X1.1/2 F3203/4X1.1/2
WALTERPROT 61000-M8X0.75 DIES 5079426
GUHRING 00162 014.006 MACHINE TAPS 9001620140060
DORMER F201M10 GUN NOSED DIE M10 X 1.50 MM 5977822
DORMER F110M14X1.5 GUN NOSED DIE M14 X 1.50 MM 5978640
DORMER F1501/2 GUN NOSED DIE 1/2 INCH X 16 5977751