Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00162 010.004 MACHINE TAPS 9001620100040
GUHRING 00162 010.004 MACHINE TAPS 9001620100040
Standard round die-stock Gühring
References
gühring:
9001620100040
rubix:
342A2307
ean:
4031093005920
Technical specifications
Cage diameter
30
mm
Cage thickness
11
mm
Thread
0.75
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00162 010.004 MACHINE TAPS 9001620100040
Technical specifications
Attributes
Cage diameter
30
mm
Cage thickness
11
mm
Thread
0.75
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.33
excl. VAT
/
Each
£
55.60
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSS DIE 7/8 F1707/8
DORMER F3303/8X1.1/2 ADJUSTABLE DIE 3/8 INCH X 24 5978798
DORMER F3305/16X1 ADJUSTABLE DIE 5/16 INCH X 24 5978810
DORMER F310M16X1.0X1.1/2 F310 M16 X 1.00 DIE BS 1127:1950 5978584
CUTLINE 885653 HSS SPLIT DIE BSW 5/8 (1.1/2)
DORMER F300 ROUND SPLIT DIE HSS GT 10.0MM 1 5/16 O/D
GUHRING 00151 007.000 MACHINE TAPS 9001510070000
DORMER F3309/16X1.1/2 ADJUSTABLE DIE 9/16 INCH X 18 5978842
GUHRING 00153 006.000 MACHINE TAPS 9001530060000
CUTLINE 885625 HSS LEFT HAND SPLIT DIE M8 X 1.5/16 INCH
CUTLINE 885672 HSS SPLIT DIE UNC 1/4 (13/16)
DORMER F310M8X.75X1 ADJUSTABLE DIE M8 X 0.75 MM 5978093
WALTERPROT 60003-M16 DIES 5079292
DORMER F1503/8 GUN NOSED DIE 3/8 INCH X 20 5977884
DOR HSS DIE M39