Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00162 007.003 MACHINE TAPS 9001620070030
GUHRING 00162 007.003 MACHINE TAPS 9001620070030
Standard round die-stock Gühring
References
gühring:
9001620070030
rubix:
342A2286
ean:
4031093005838
Technical specifications
Cage diameter
25
mm
Cage thickness
9
mm
Thread
0.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00162 007.003 MACHINE TAPS 9001620070030
Technical specifications
Attributes
Cage diameter
25
mm
Cage thickness
9
mm
Thread
0.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.33
excl. VAT
/
Each
£
67.60
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885662 HSS SPLIT DIE BSF 3/8 (1)
CUTLINE 885712 HSS SPLIT DIE 9BA (13/16)
DOR HSS DIE M12X1.25
DORMER HSS DIE 1 F1301
CUTLINE 885613 HSS SPLIT DIE M10.0X1.5 (1.1/2)
DORMER F310M6X.75X13/16 ADJUSTABLE DIE M6 X 0.75 MM 5978090
DORMER F3205-40X13/16 ADJUSTABLE DIE NO.5 X 40 5978045
DOR HSS DIE 2
ROEBUCK 022538 HSS DIE NUT M18.0 X 2.5
DORMER F100M16 GUN NOSED DIE M16 X 2.00 MM 5978262
DORMER F3204-40X13/16 ADJUSTABLE DIE NO.4 X 40 5978041
DORMER F110M40X1.5 GUN NOSED DIE M40 X 1.50 MM 5977773
DOR HSCO DIE M12
DORMER F3203/8X1 ADJUSTABLE DIE 3/8 INCH X 16 5978027
WALTERPROT 60003-M7 DIES 5079287