GUHRING 00207 001.700 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002070017000
rubix:285A5953
ean:4031093023382
brand logo
brand logo
Technical specifications
Drilling diameter1.7 mm
Total length43 mm
Length of cut20 mm
See all Specifications

Product details : GUHRING 00207 001.700 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter1.7 mm
Total length43 mm
Length of cut20 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter1.7 mm
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
  • Usually arrives within 14 working days