GUHRING 00207 002.300 TWIST DRILL HSS 2.300 MM DIN 338 TYPE W BRIGHT


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002070023000
rubix:80356385
ean:4031093023672
brand logo
brand logo
Technical specifications
Drilling diameter2.3 mm
Total length53 mm
Length of cut27 mm
See all Specifications

Product details : GUHRING 00207 002.300 TWIST DRILL HSS 2.300 MM DIN 338 TYPE W BRIGHT


Technical specifications


Attributes
Drilling diameter2.3 mm
Total length53 mm
Length of cut27 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter2.3 mm
Show UNSPSC/ECL@SS
£ 4.67 excl. VAT
/ Each
£ 5.60 incl. VAT
  • Usually arrives within 14 working days