Machine thread-cutter Dormer
Threading diameter | 20 mm |
---|---|
Angle of helix | 15 ° |
Total length | 140 mm |
Threading diameter | 20 mm |
---|---|
Angle of helix | 15 ° |
Total length | 140 mm |
Body material | HSS-E |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 20 mm |
Square drive adapter | 16 mm |
Coating | Bright |
Usually arrives within 14 working days