Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00237 012.000 DRILLS OTHER 9002370120000
GUHRING 00237 012.000 DRILLS OTHER 9002370120000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002370120000
rubix:
344A2196
ean:
4031093071857
Technical specifications
Drilling diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00237 012.000 DRILLS OTHER 9002370120000
Technical specifications
Attributes
Drilling diameter
12
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.88
excl. VAT
/
Each
£
124.66
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
DORMER A1476.5 JOBBER DRILL 6.50 MM 7022452
TITEX A12493.10 A1249 UFL TIN DRILL 3.10MM XPL 5236535
GUHRING 00605 000.400 TWIST DRILLS
GUHRING 00245 031.500 STANDARD HSS DRILLS 9002450315000
TITEX A1211-12.1 JOBBER DRILLS HSS/HSS-E 5058598
DORMER A7775/64 JOBBER DRILL 5/64 INCH 5971168
GUHRING 00219 004.900 HSS/HSCO COATED DRILLS 9002190049000
GUHRING 00237 004.200 DRILLS OTHER 9002370042000
TITEX A1511-9 JOBBER DRILLS HSS/HSS-E 5061722
DORMER A1018.0 JOBBER DRILL 8.00 MM 5967981
TITEX A1544-9.3 JOBBER DRILLS HSS/HSS-E 5062143
DORMER A9009.5 JOBBER DRILL 9.50 MM 5970981
DORMER A00212.1 JOBBER DRILL 5967362
TITEX A1249XPL-3.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236543
DORMER A1205.0 HSS STUB DRILL 5.0MM