Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00237 007.800 DRILLS OTHER 9002370078000
GUHRING 00237 007.800 DRILLS OTHER 9002370078000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002370078000
rubix:
344A2181
ean:
4031093071703
Technical specifications
Drilling diameter
7.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00237 007.800 DRILLS OTHER 9002370078000
Technical specifications
Attributes
Drilling diameter
7.8
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
7.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.48
excl. VAT
/
Each
£
60.58
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
TITEX A1149XPL-11.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5236378
FACOM GROUND DRILL 222A.T9
DORMER A17023/32 JOBBER DRILL 23/32 INCH 5968754
DORMER A5109.5 JOBBER DRILL 9.50 MM 5970434
GUHRING 00206 000.750 HSS/HSCO COATED DRILLS 9002060007500
DORMER A125 HSS EXTRA LONG DRILL 13/64 X 200MM
TITEX A1547-11 JOBBER DRILLS HSS/HSS-E 5062163
DORMER HSS DRILL 15.0 A95215.0
CUTLINE DRILL HSS JOBBER TIN TIP MM 4.0 860679
GUHRING 05519 006.000 TWIST DRILLS
TITEX A1254TFT-9.4 DRILLS TYP VA INOX 5061039
GISS CUTLINE TCT7/16 7/16 TCT HSS DRILL
GUHRING 00667 008.500 TWIST DRILLS
DORMER A1478.5 JOBBER DRILL 8.50 MM 7022472
TITEX A1249XPL-5.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5236556