Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02498 006.800 GT80/100 COATED DRILLS 9024980068000
GUHRING 02498 006.800 GT80/100 COATED DRILLS 9024980068000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9024980068000
rubix:
340A1273
ean:
4031093362009
Technical specifications
Drilling diameter
6.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02498 006.800 GT80/100 COATED DRILLS 9024980068000
Technical specifications
Attributes
Drilling diameter
6.8
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
6.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.37
excl. VAT
/
Each
£
31.64
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
TITEX A3143-0.33 MICRO DRILLS HSS 5062867
TITEX A1244-NO45 JOBBER DRILLS HSS/HSS-E 5060240
GUHRING 00657 010.000 HSS/HSCO COATED DRILLS 9006570100000
DORMER A1251/4X400 SERIES DRILL 1/4 INCH X 400 MM 5968178
DORMER A92012.5 STUB DRILL 12.50 MM 5972426
TITEX A3143-0.64 MICRO DRILL 5062898
DORMER A120 HSS STUB DRILL 9.8MM
GUHRING 00317 010.000 HSS/HSCO COATED DRILLS 9003170100000
DORMER A12011/32 STUB DRILL 11/32 INCH 5967930
DORMER A6208.0 6499929
CUTLINE 883036 HSS-E STUB DRILL SHORT41/64
TITEX A1511-7.6 JOBBER DRILLS HSS/HSS-E 5061705
DORMER A90016.0 JOBBER DRILL 16.00 MM 5971362
DORMER A777.55 JOBBER DRILL 0.55 MM 5970917
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 3.1 862134