Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00257 032.000 TWIST DRILLS
GUHRING 00257 032.000 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002570320000
rubix:
285A6430
ean:
4031093081009
Technical specifications
Drilling diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00257 032.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
32
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
244.60
excl. VAT
/
Each
£
293.52
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Check our products from related categories
GUHRING 00305 008.000 TWIST DRILL HSCO 8.000MM TYPE N STEAM TEMPERED
TITEX A1244-3.9 JOBBER DRILL 5060375
TITEX A1211-4.1 JOBBER DRILLS HSS/HSS-E 5058748
GUHRING 00549 002.500 TWIST DRILLS
GUHRING 00667 001.200 STANDARD HSS COATED DRIL 9006670012000
TITEX A1222-NO24 DEEP HOLE DRILLS HSS-E TYPE UFL 5059365
GUHRING 02047 005.500 GT80/P2000 HSCO DRILLS 9020470055000
DORMER A1209.5 STUB DRILL 9.50 MM 5968599
GUHRING 05519 004.000 TWIST DRILLS
TITEX A1211-1.37 JOBBER DRILLS HSS/HSS-E 5058499
DORMER A5107.5 JOBBER DRILL 7.50 MM 5970365
TITEX A1544-3.3 JOBBER DRILLS HSS/HSS-E 5062083
GUHRING 01260 005.500 HSS/HSCO COATED DRILLS 9012600055000
GUHRING 00501 004.250 GT80/100 DRILLS 9005010042500
TITEX A1511-1.6 JOBBER DRILLS HSS/HSS-E 5061570