Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 02850 003.000 MACHINE TAPS 9028500030000
GUHRING 02850 003.000 MACHINE TAPS 9028500030000
Machine thread-cutter Gühring
References
gühring:
9028500030000
rubix:
340A3736
ean:
4031093608893
Technical specifications
Threading diameter
3
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02850 003.000 MACHINE TAPS 9028500030000
Technical specifications
Attributes
Threading diameter
3
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.73
excl. VAT
/
Each
£
26.08
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
DORMER SPECTRUM SPIRAL FLUTE XS1 BRT EX00M6
DORMER E013M10X1.0 TAP M10 X 1.00 MM 5973512
DORMER E5475/8NO2 TAP 5/8 INCH X 14 5976427
WALTER P23569-UNF7/16 TAPS HSS-E X PERT 6244756
SANDVIK T200-XM100DB-M20X150B110 COROTAP OPTIMIZED VERSATILITY 6539649
SANDVIK T300-XM100DE-12-24C145 COROTAP OPTIMIZED VERSATILITY 6635281
WALTERPROT 804101-M5 TAPS SOLID CARBIDE 5079759
DORMER E513M6X.75NO2 TAP M6 X 0.75 MM 5977094
CUTLINE 885583 HSS BSW SPIRAL FLUTE TAP 1/2 X 12
DORMER EX01M24 TAP M24 X 3.00 MM 5973644
SANDVIK T200-SD100AI-7/16D115 COROTAP 6423909
DORMER HSS TAP 1 E7111
GUHRING 00361 007.000 MACHINE TAPS 9003610070000
SANDVIK T200-XM100DA-M4 C150 6539199
SANDVIK T300-PM101JA-M20P1PM COROTAP 8056597