CUTLINE 885583 HSS BSW SPIRAL FLUTE TAP 1/2 X 12
CUTLINE 885579 HSS BSW SPIRAL FLUTE TAP 3/16 X 24
See technical informationReferences
GISS Cutline:885583
Rubix:215A7956
EAN:3660338388644


Technical specifications
| Threading | 1/2x12 |
|---|---|
| Type | british blind bores |
| With cooling spray | no |
Product details : CUTLINE 885583 HSS BSW SPIRAL FLUTE TAP 1/2 X 12
• ISO 529
• Tap tolerance: Class 2 for medium fit
• Chamfer thread: 2-3
• Cutting rake: 10°
• Flute geometry: Right hand spiral flute 35°
• Surface treatment: Bright
• Application: General purpose tapping for blind holes
Technical specifications
Attributes
| Threading | 1/2x12 |
|---|---|
| Type | british blind bores |
| With cooling spray | no |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 31.15 excl. VAT
/ Each
£ 37.38 incl. VAT
- Usually arrives within 14 working days