References
Gühring:2863 16.000
Rubix:340A4152
Manufacturer :9028630160000
EAN:4031093601030


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 02863 016.000 MACHINE TAPS 9028630160000
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 65.37 excl. VAT
/ Each
£ 78.44 incl. VAT
- Usually arrives within 14 working days