References
Walter Prototyp:M203009-EGM8
Rubix:357A5458
Manufacturer :6149724
EAN:4042446229702

Documents
Product details : WALTERPROT M203009-EGM8 TAPS HSS-E X PERT 6149724
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 62.52 excl. VAT
/ Each
£ 75.02 incl. VAT
- Usually arrives within 14 working days