WALTER 21416-M10X1 ADVANCED MACHINE TAPS HSS-E 5077626
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:21416-M10X1
Rubix:291A1002
Manufacturer :5077626
EAN:4042446021139

Technical specifications
| Threading | mf m10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Documents
Product details : WALTER 21416-M10X1 ADVANCED MACHINE TAPS HSS-E 5077626
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | mf m10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 14 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Threading | m10x1 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 83.84 excl. VAT
/ Each
£ 100.61 incl. VAT
- Usually arrives within 14 working days