WALTER P21360-M12X1 TAPS HSS-E X PERT 6149331


Machine Tap

References
walter prototyp:P21360-M12X1
rubix:276A3658
manufacturer :6149331
ean:4042446226763
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length100 mm
Body materialHSS-E
See all Specifications

Product details : WALTER P21360-M12X1 TAPS HSS-E X PERT 6149331


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length100 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter9 mm
Square drive adapter7 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 74.97 excl. VAT
/ Each
£ 89.96 incl. VAT
  • Usually arrives within 14 working days