WALTER 255630-NPT1/4 ADVANCED MACHINE TAPS HSS-E 5101571
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:255630-NPT1/4
Rubix:276A0186
Manufacturer :5101571
EAN:4042446126827

Technical specifications
| Threading | npt 1/4-18 |
|---|---|
| Threading diameter | 13.36 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER 255630-NPT1/4 ADVANCED MACHINE TAPS HSS-E 5101571
ALTIUS
Strengths
•For long-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Threading | npt 1/4-18 |
|---|---|
| Threading diameter | 13.36 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 13.36 mm |
| Tail diameter | 14.275 mm |
| Square drive adapter | 10.7 mm |
| Thread depth | 20 mm |
| Angle of helix | 40 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | npt 1/4-18 |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 150.58 excl. VAT
/ Each
£ 180.70 incl. VAT
- Usually arrives within 14 working days