GUHRING 02916 010.000 MACHINE TAPS 9029160100000
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2916 10.000
Rubix:340A5949
Manufacturer :9029160100000
EAN:4031093634113
Product details : GUHRING 02916 010.000 MACHINE TAPS 9029160100000
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 33.18 excl. VAT
/ Each
£ 39.82 incl. VAT
- Usually arrives within 14 working days

