Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
DORMER EP01M4DIN376 SPIRAL POINT TAP M4 X 0.70 MM 5973515
DORMER EP01M4DIN376 SPIRAL POINT TAP M4 X 0.70 MM 5973515
M Machine Tap Spiral Point
References
dormer:
EP01M4DIN376
rubix:
2008176
ean:
7320760136157
Technical specifications
Threading diameter
4
mm
Total length
63
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : DORMER EP01M4DIN376 SPIRAL POINT TAP M4 X 0.70 MM 5973515
HSS-E Machine tap for metric thread steam-tempered DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Stainless steel and cast iron.
Strengths
Metric sizes M2 to M30
Spiral point for through holes
2.5xD
Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm
Steam tempered
Tolerance 6H
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
Threading diameter
4
mm
Total length
63
mm
Body material
HSS-E
Square drive adapter
2.8
mm
Input
2,8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.33
excl. VAT
/
Each
£
22.00
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
GUHRING 00845 006.000 MACHINE TAPS 9008450060000
WALTER EP2026302-M16 ADVANCED MACHINE TAPS HSS-E 6432527
GUHRING 00803 002.200 MACHINE TAPS 9008030022000
GUHRING 01870 008.000 MACHINE TAPS 9018700080000
GUHRING 00948 016.000 MACHINE TAPS 9009480160000
GUHRING 02993 016.007 MACHINE TAPS 9029930160070
WALTERPROT 7026365-M12 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200450
CUTLINE 832127 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M18
GUHRING 01872 018.000 MACHINE TAPS 9018720180000
GUHRING 02990 008.000 MACHINE TAPS 9029900080000
GUHRING 00875 004.000 MACHINE TAPS 9008750040000
CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M2.5 X 0.45 864949
DORMER E011M12X1.5 SPIRAL POINT TAP M12 X 1.50 MM 5974415
GUHRING 00848 003.000 MACHINE TAPS 9008480030000
DORMER EP10TINM18X1.5 6196726