WALTER 7021366-M6 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200422
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:7021366-M6
Rubix:275A6852
Manufacturer :5200422
EAN:4042446157821

Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTER 7021366-M6 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200422
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
| Coating | ticn |
| Tolerance | 6h |
| Threading | m6 |
| Total length | 80 mm |
| Drilling diameter | 5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Din standard | din 371 |
| Thread depth | 15 mm |
| Capacity length | 15 mm |
Show UNSPSC/ECL@SS
£ 35.30 excl. VAT
/ Each
£ 42.36 incl. VAT
- Usually arrives within 14 working days