Helicoidal HSS drill bit with cylindrical tail Gühring
Drilling diameter | 9.5 mm |
---|---|
Total length | 175 mm |
Length of cut | 115 mm |
Drilling diameter | 9.5 mm |
---|---|
Total length | 175 mm |
Length of cut | 115 mm |
Body material | HSS-Co |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 9.4 mm |
Usually arrives within 14 working days