Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
GUHRING 03720 012.000 MILLS CARBIDE UNIVERS 9037200120000
GUHRING 03720 012.000 MILLS CARBIDE UNIVERS 9037200120000
Solid carbide miller Gühring
References
gühring:
9037200120000
rubix:
340A4948
ean:
4031093388559
Product details
Technical specifications
Product details : GUHRING 03720 012.000 MILLS CARBIDE UNIVERS 9037200120000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.40
excl. VAT
/
Each
£
88.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F340-2540-304-SC1745 SC MILLING CM PLURA 2 7419214
SANDVIK 1P260-1270-XA1620 SC MILLING CM PLURA 1 7045736
SANDVIK 316-10HM450-10015P 1730 7611691
DOR S813HA 2.0MM 3FLT SHRT LTH SPECTRUM ALN CTD
SANDVIK R216.34-12050-BC26P1620 SC MILLING CM PLURA 2 5743401
DORMER P81312.7X6.0 BURR 12.70 MM X 6.00 MM 6814158
DORMER S62916.0 DRILL 16.00 MM 6706537
DORMER S76720.0XR0.3 6707036
DORMER S71514.0 6706634
SANDVIK R215.34C16040-DS16K1640 SC MILLING CM PLURA 2 5742625
DORMER S76710.0XR1.0 6707027
CUTLINE 893292 D.16 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK R216.24-06030CAP06G1610 SC MILLING CM PLURA 2 5742888
MITSUBCARB MPXLRBD0100R005N060 ENDMILL COATED MSTAR 90042808
DORMER S71516.0 6706635