DORMER S76720.0XR0.3 6707036


Solid carbide miller Dormer

References
dormer:S76720.0XR0.3
rubix:376A4156
ean:7320760685853
End Mill 20.0XR0.3
brand logo
Technical specifications
Diameter20 mm
Total length104 mm
Length of cut38 mm
See all Specifications

Product details : DORMER S76720.0XR0.3 6707036


Technical specifications


Attributes
Diameter20 mm
Total length104 mm
Length of cut38 mm
Number of teeth4
Tail diameter20 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 296.13 excl. VAT
/ Each
£ 355.36 incl. VAT
  • Usually arrives within 14 working days