Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S71514.0 6706634
DORMER S71514.0 6706634
Solid carbide miller Dormer
References
dormer:
S71514.0
rubix:
376A4093
ean:
7320760681831
Technical specifications
Diameter
14
mm
Total length
150
mm
Length of cut
75
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S71514.0 6706634
Technical specifications
Attributes
Diameter
14
mm
Total length
150
mm
Length of cut
75
mm
Number of teeth
3
Tail diameter
14
mm
Type of tail
HA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.60
excl. VAT
/
Each
£
143.52
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT H302211-9 MILLING CUTTERS SOLID CARBIDE 5081965
CUTLINE 862864 2FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
CUTLINE UK-OEMSC306 OEMSC306 6MM CARBIDE 3FL SLOT DRILL ALCRN
SANDVIK 2F340-0600-100-SC1745 SC MILLING CM PLURA 2 7419162
SANDVIK R216.33-12030-BS12K1640 SC MILLING CM PLURA 2 5743142
SANDVIK 2S342-1200-050-PB P2BM END MILL 8351911
SANDVIK R216.42-03030-AI03G SOLID CARBIDE BALL NOSE END MILL 5743516
ROEBUCK SOLID CARBIDE END MILL 2 FLUTE LONG SERIES 6MM
WALTERPROT H3127116-6 MILLING CUTTERS SOLID CARBIDE 5082821
SANDVIK R215.36-06050-AC13H1610 SC MILLING CM PLURA 2 5742826
CUTLINE 3 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 6 862660
CUTLINE 893405 10MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
DORMER P83312.7X6.0 BURR 12.70 MM X 6.00 MM 6814207
SANDVIK 2S342-1000-200-PBP2BM SC MILLING CM PLURA 2 8351893
CUTLINE 893294 D.16 R4.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG