Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
GUHRING 03720 006.000 MILLS CARBIDE UNIVERS 9037200060000
GUHRING 03720 006.000 MILLS CARBIDE UNIVERS 9037200060000
Solid carbide miller Gühring
References
gühring:
9037200060000
rubix:
340A4917
ean:
4031093388504
Product details
Technical specifications
Product details : GUHRING 03720 006.000 MILLS CARBIDE UNIVERS 9037200060000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.53
excl. VAT
/
Each
£
31.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893288 D.10 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 2F380-1905-304ASD1745 SC MILLING CM PLURA 2 7963653
CUTLINE 893224 16MM CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 2B320-1200-NGH10F SC MILLING CM PLURA 2 6261147
GUHRING 05532 006.000 END MILLS SOLID CARBIDE 6.000 MM DIN 6527L FIRE
SANDVIK 1K233-0200-020-NA H10F DURA SOLID CARBIDE END MILL 8386806
DORMER S804HB4.0 END MILL 4.00 MM 5983625
SANDVIK 2F341-1200-100-SC 1710 7419257
ROEBUCK 256025 VARI PITCH HOLE SAW 52MM
SANDVIK 2F340-1905-228-SC1745 SC MILLING CM PLURA 2 7419209
DORMER S5214.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706671
SANDVIK 2F340-0953-152-SC1745 SC MILLING CM PLURA 2 7419197
SANDVIK 1K233-0300-020-NA H10F DURA SOLID CARBIDE END MILL 8386808
SANDVIK 1K233-0800-NB H10F DURA SOLID CARBIDE END MILL 8386789
SANDVIK RA216.23-1250AAK06P1630 SC MILLING CM PLURA 2 5740184