Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00390 004.200 GT80/100 DRILLS 9003900042000
GUHRING 00390 004.200 GT80/100 DRILLS 9003900042000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003900042000
rubix:
345A2022
ean:
4031093114905
Technical specifications
Drilling diameter
4.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00390 004.200 GT80/100 DRILLS 9003900042000
Technical specifications
Attributes
Drilling diameter
4.5
mm
Body material
HSS
Internal cooling
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.08
excl. VAT
/
Each
£
205.30
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
CUTLINE DRILL - HSS LONG SERIES MM 16.5 861416
SGS SER 108M DRILL DIN 6539 62041 1.5MM
GUHRING 09651 009.400 TWIST DRILL HSS 9.400 MM DIN 338 TYPE N TIN
TITEX A1149XPL-2.1 DEEP HOLE DRILL 5236404
DORMER A147 6.9MM HSS E JOBBER DRILL DIN 338
GUHRING 02047 001.100 GT80/P2000 HSCO DRILLS 9020470011000
TITEX A1244-NO39 JOBBER DRILLS HSS/HSS-E 5060233
ROEBUCK S16.0X200 SDS-PLUS DRILL BIT 16 X 200MM
TITEX A1211-11.75 JOBBER DRILLS HSS/HSS-E 5058591
GUHRING 09651 001.980 TWIST DRILL HSS 1.980 MM DIN 338 TYPE N TIN
DORMER A9402.6 SERIES DRILL 2.60 MM 5973090
DORMER A9006.3 JOBBER DRILL 6.30 MM 5971264
CUTLINE DRILL - HSS JOBBER ZIRKO MM 3.8 861052
CUTLINE DRILL - HSS CO5% JOBBER MM 10.2 845937
GUHRING 00217 003.800 STANDARD HSS DRILLS 9002170038000