GUHRING 00668 002.500 GT80/100 COATED DRILLS 9006680025000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006680025000
rubix:344A4719
ean:4031093224918
brand logo
brand logo
Technical specifications
Drilling diameter2.5 mm
Total length95 mm
Length of cut62 mm
See all Specifications

Product details : GUHRING 00668 002.500 GT80/100 COATED DRILLS 9006680025000


Technical specifications


Attributes
Drilling diameter2.5 mm
Total length95 mm
Length of cut62 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter2.5 mm
Show UNSPSC/ECL@SS
£ 14.97 excl. VAT
/ Each
£ 17.96 incl. VAT
  • Usually arrives within 14 working days