GUHRING 00669 001.500 TWIST DRILL HSCO 1.500 MM DIN 340 TYPE TI TIN


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006690015000
rubix:255A4356
ean:4031093226516
brand logo
brand logo
Technical specifications
Drilling diameter1.5 mm
Total length70 mm
Length of cut45 mm
See all Specifications

Product details : GUHRING 00669 001.500 TWIST DRILL HSCO 1.500 MM DIN 340 TYPE TI TIN


Technical specifications


Attributes
Drilling diameter1.5 mm
Total length70 mm
Length of cut45 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter1.5 mm
Show UNSPSC/ECL@SS
£ 26.57 excl. VAT
/ Each
£ 31.88 incl. VAT
  • Usually arrives within 14 working days