GUHRING 00790 014.000 MACHINE TAPS 9007900140000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:790 14.000
Rubix:344A9651
Manufacturer :9007900140000
EAN:4031093249409


Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00790 014.000 MACHINE TAPS 9007900140000
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 72.75 excl. VAT
/ Each
£ 87.30 incl. VAT
- Usually arrives within 14 working days