DORMER E002TINM20 SPIRAL POINT TAP M20 X 2.50 MM 6196702
Machine thread-cutters E002
See technical informationReferences
Dormer:E002TINM20
Rubix:2557033
EAN:7320760662106




Technical specifications
| Threading | m20 x 2,50 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
Product details : DORMER E002TINM20 SPIRAL POINT TAP M20 X 2.50 MM 6196702
HSS-E Machine thread-cutter for metric thread TiN coated ISO 529 shape C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Copper and brass. Aluminium and aluminium-magnesium alloys.
TARAUD MACHINE M20 X2.50 E002TIN HSS-TIN ISO
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m20 x 2,50 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 17.5 mm |
| Tail diameter | 11.2 mm |
| Square drive adapter | 14 mm |
| Thread depth | 29 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 112 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 129.84 excl. VAT
/ Each
£ 155.81 incl. VAT
- Usually arrives within 14 working days