GUHRING 00824 006.000 MACHINE TAPS 9008240060000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:824 6.000
Rubix:345A0360
Manufacturer :9008240060000
EAN:4031093253390


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00824 006.000 MACHINE TAPS 9008240060000
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 23.93 excl. VAT
/ Each
£ 28.72 incl. VAT
- Usually arrives within 14 working days