WALTER P20569-M24 TAPS HSS-E X PERT 6244560


Machine Tap

References
walter prototyp:P20569-M24
rubix:276A4061
manufacturer :6244560
ean:4042446236953
brand logo
brand logo
Technical specifications
Angle of helix45 °
Total length160 mm
Body materialHSS-E
See all Specifications

Product details : WALTER P20569-M24 TAPS HSS-E X PERT 6244560


ALTIUS

Strengths

•For long-chipping materials

Applications

Blind Hole Thread

Technical specifications


Attributes
Angle of helix45 °
Total length160 mm
Body materialHSS-E
Tolerance6H
TypeMetric through-bores
With cooling sprayNo
Direction of threadingRight
Tail diameter18 mm
Square drive adapter14.5 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 171.17 excl. VAT
/ Each
£ 205.40 incl. VAT
  • Usually arrives within 14 working days