GUHRING 00827 003.502 MACHINE TAPS 9008270035020
Machine thread-cutter Gühring
See technical informationReferences
Gühring:827 3.502
Rubix:345A0434
Manufacturer :9008270035020
EAN:4031093253703


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00827 003.502 MACHINE TAPS 9008270035020
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 3.502 mm |
| Angle of helix | 40 ° |
| Total length | 56 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 39.74 excl. VAT
/ Each
£ 47.69 incl. VAT
- Usually arrives within 14 working days