Machine Tap
Threading | m6 |
---|---|
Angle of helix | 0 ° |
Body material | hss-e / pm |
Threading | m6 |
---|---|
Angle of helix | 0 ° |
Body material | hss-e / pm |
Tolerance | 6hx |
Type | metric through-bores |
With cooling spray | yes |
Direction of threading | right |
Square drive adapter | 4.9 mm |
Coating | ticn |
Usually arrives within 14 working days