Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DE-3/8 C150 300 CUTTING TAP SPIRAL FLUTES 6539179
SANDVIK T300-XM100DE-3/8 C150 300 CUTTING TAP SPIRAL FLUTES 6539179
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DE-3/8C150
rubix:
258A0594
manufacturer :
6539179
ean:
26539179
Technical specifications
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM100DE-3/8 C150 300 CUTTING TAP SPIRAL FLUTES 6539179
Technical specifications
Attributes
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.40
excl. VAT
/
Each
£
46.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER P203603-M5 TAPS HSS-E X PERT 6149260
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNF 10 32 865005
SANDVIK T200-XM100DB-M12X100C150 COROTAP OPTIMIZED VERSATILITY 6539215
WALTERPROT 20362-M16 ADVANCED MACHINE TAPS HSS-E 5076376
SANDVIK T300-XM103DA-M20B150 COROTAP OPTIMIZED FOR VERSATILITY 6539162
DORMER EP11M24X2.0 SPIRAL POINT TAP M24 X 2.00 MM 5973654
WALTER 20416-M1 ADVANCED MACHINE TAPS HSS-E 5200326
DORMER E504M4NO3 E504 M4 X 0.70 MM STRAIGHT FLUTE TAP 5976842
DORMER E000M16 SPIRAL POINT TAP M16 X 2.00 MM 5973767
WALTER 25460-NPT3/8 ADVANCED MACHINE TAPS HSS-E 5078966
SANDVIK T300-PM104DA-M8P1PM COROTAP 8055826
WALTER E2436406-G1.1/4 HAND- AND MACHINE TAPS HSS/-E 5603224
DORMER HSS TAP M8NO3 E501M8NO3
DORMER HSCO TAP 5/8 E2785/8
SANDVIK T200-XM100DB-M8X100C150 COROTAP OPTIMIZED VERSATILITY 6539212