Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DA-M2C150 COROTAP OPTIMIZED FOR VERSATILITY 6634954
SANDVIK T200-XM100DA-M2C150 COROTAP OPTIMIZED FOR VERSATILITY 6634954
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DA-M2C150
rubix:
318A5971
manufacturer :
6634954
Technical specifications
Threading diameter
2
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DA-M2C150 COROTAP OPTIMIZED FOR VERSATILITY 6634954
Technical specifications
Attributes
Threading diameter
2
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.57
excl. VAT
/
Each
£
24.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EX00M30 TAP M30 X 3.50 MM 5973599
DORMER EP11M20X1.0 SPIRAL POINT TAP M20 X 1.00 MM 5973628
WALTERPROT E2031446-M8 MACHINE TAPS HSS-E INTERNAL COOLING 5603132
WALTERPROT TC115.UNF9/16-L0-WY80AA MACHINE TAP 7528639
DORMER EP205-40 SPIRAL POINT TAP NO.5 X 40 5973737
SANDVIK T300-XM100DA-M7C145 COROTAP OPTIMIZED FOR VERSATILITY 6539419
WALTERPROT E21364-M12X1.5 HAND- AND MACHINE TAPS HSS/-E 5603143
DORMER HSS TAP M14 E258M14
WALTERPROT 7056773-M14 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200778
DOR HSS TAP M18X2.0NO1
SANDVIK T100-KM100DA-M4D210 COROTAP 6871049
GUHRING 00786 008.000 MACHINE TAP BLIND HOLE M8 ISO26H 3XD DIN 371
DOR HSCO TAP M7X.75
SANDVIK T300-XM100DA-M3.5C145 COROTAP OPTIMIZED VERSATILITY 6539415
GUHRING 00909 003.000 MACHINE TAPS 9009090030000