GUHRING 00830 026.007 MACHINE TAPS 9008300260070
Machine thread-cutter Gühring
See technical informationReferences
Gühring:830 26.007
Rubix:345A0687
Manufacturer :9008300260070
EAN:4031093254816


Technical specifications
| Threading diameter | 26 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00830 026.007 MACHINE TAPS 9008300260070
Technical specifications
Attributes
| Threading diameter | 26 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 26.007 mm |
| Angle of helix | 40 ° |
| Total length | 140 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 115.40 excl. VAT
/ Each
£ 138.48 incl. VAT
- Usually arrives within 14 working days