GUHRING 00832 020.007 MACHINE TAPS 9008320200070


Machine thread-cutter Gühring

References
gühring:9008320200070
rubix:345A0809
ean:4031093632973
brand logo
brand logo
Technical specifications
Threading diameter20 mm
Angle of helix40 °
Body materialhss-e
See all Specifications

Product details : GUHRING 00832 020.007 MACHINE TAPS 9008320200070


Through hole machine tap

Application: For metric precision threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Technical specifications


Attributes
Threading diameter20 mm
Angle of helix40 °
Body materialhss-e
Typemetric through-bores
With cooling sprayno
Show UNSPSC/ECL@SS
£ 138.55 excl. VAT
/ Each
£ 166.26 incl. VAT
  • Usually arrives within 14 working days