References
Dormer:E5503/4
Rubix:021323
EAN:7320760099513




Technical specifications
| Threading | rc (bspt) 3/4 |
|---|---|
| Threading diameter | 26.44 mm |
| Type | british blind bores and through-bores |
Product details : DORMER E5503/4 TAP 3/4 INCH X 14 5977442
HSS Machine thread-cutters for Rc thread uncoated ISO 2284 shape C straight grooves 1.5xD blind and continual holes for cast iron and copper.
TARAUD MACHINE 3/4 RC E550 DROIT BSPT ISO 2284
Applications
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
Technical specifications
Attributes
| Threading | rc (bspt) 3/4 |
|---|---|
| Threading diameter | 26.44 mm |
| Type | british blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 23.75 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 20 mm |
| Thread depth | 28 mm |
| Angle of helix | 55 ° |
| Coating | blank |
| Total length | 96 mm |
| Body material | hss |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 136.14 excl. VAT
/ Each
£ 163.37 incl. VAT
- Usually arrives within 14 working days