CUTLINE 885569 HSS SP/FLUTE TAP UNF 7/16 X 20


CUTLINE 885567 HSS SP/FLUTE TAP UNF 1/4 X 28

References
giss cutline:885569
rubix:215A7943
ean:3660338388514
brand logo
brand logo
Technical specifications
TypeBritish blind bores
With cooling sprayNo

Product details : CUTLINE 885569 HSS SP/FLUTE TAP UNF 7/16 X 20



• ISO 529
• Tap tolerance: Class 2 for 2B fit
• Chamfer thread: 2-3
• Cutting rake: 10°
• Flute geometry: Right spiral flute 35°
• Surface treatment: Bright
• Application: General purpose tapping for blind holes

Technical specifications


Attributes
TypeBritish blind bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 32.72 excl. VAT
/ Each
£ 39.26 incl. VAT
  • Usually arrives within 14 working days