PRESTO M20 X 2.5 SEC HSS MACHINE TAP METRIC COARSE ISO 529


Straight Flute Tap

References
presto:6000020.022.5
rubix:2546341
brand logo
brand logo
Technical specifications
ThreadingM20x2.5
Threading diameter20 mm
Total length112 mm
See all Specifications

Product details : PRESTO M20 X 2.5 SEC HSS MACHINE TAP METRIC COARSE ISO 529


Metric Coarse Straight Flute full size taps used as Machine taps or sets of 3 as Hand taps sets for tapping in free cutting Steel up to 800N/mm2. The perfect form thread is generated by a combination of effective pitch diameter, major diameter and chamfer length.

Technical specifications


Attributes
ThreadingM20x2.5
Threading diameter20 mm
Total length112 mm
Thread depth37 mm
Body materialHSS
TypeMetric blind bores and through-bores
With cooling sprayNo
Direction of threadingRight
Drilling diameter17.5 mm
CoatingP0 Bright
Show UNSPSC/ECL@SS
£ 45.62 excl. VAT
/ Each
£ 54.74 incl. VAT
  • Usually arrives within 14 working days