GUHRING 00834 027.008 MACHINE TAPS 9008340270080
Machine thread-cutter Gühring
See technical informationReferences
Gühring:834 27.008
Rubix:345A0951
Manufacturer :9008340270080
EAN:4031093255554


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00834 027.008 MACHINE TAPS 9008340270080
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 27.008 mm |
| Angle of helix | 40 ° |
| Total length | 140 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 185.10 excl. VAT
/ Each
£ 222.12 incl. VAT
- Usually arrives within 14 working days