Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 7051770-M2.5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200674
WALTER 7051770-M2.5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200674
Machine thread-cutter Walter Prototyp
References
walter prototyp:
7051770-M2.5
rubix:
275A6675
manufacturer :
5200674
ean:
4042446157029
Technical specifications
Threading diameter
2.5
mm
Total length
2.1
mm
Type
metric blind bores
See all Specifications
Product details
Technical specifications
Product details : WALTER 7051770-M2.5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200674
Technical specifications
Attributes
Threading diameter
2.5
mm
Total length
2.1
mm
Type
metric blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.45
excl. VAT
/
Each
£
25.74
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
WALTERPROT M21563-M10X1.25 TAPS HSS-E X PERT 6149867
GUHRING 00877 008.000 MACHINE TAPS 9008770080000
DORMER HSCO TAP M26X1.5 E268M26X1.5
DORMER E474M10 6554553
SANDVIK T100-KM102DB-M10X100D210 COROTAP 6871236
DORMER E252M8 TAP M8 X 1.25 MM 5975463
SANDVIK T300-MM100IA-M3 C145 TAP 8248713
WALTERPROT M205049-EGM2.5 TAPS HSS-E X PERT 6149725
SANDVIK T300-MM101JA-M16B115 COROTAP 8248788
DORMER EX11M6X.75 TAP M6 X 0.75 MM 5973656
SANDVIK T200-XM100DB-M14X125C150 COROTAP OPTIMIZED VERSATILITY 6635063
DORMER EP00M20 SPIRAL POINT TAP M20 X 2.50 MM 5973415
WALTER 22400-UNC2 HAND- AND MACHINE TAPS HSS/-E 5078142
WALTER 2021763-M3 ADVANCED MACHINE TAPS HSS-E 5664548
GUHRING 01087 027.230 MACHINE TAPS 9010870272300