WALTER 23217-UNF10 ADVANCED MACHINE TAPS HSS-E 5078462
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23217-UNF10
Rubix:276A0878
Manufacturer :5078462
EAN:4042446029364

Documents
Product details : WALTER 23217-UNF10 ADVANCED MACHINE TAPS HSS-E 5078462
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.826 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Threading | unf #10 - 32 |
| No. of threads per inch | 24 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 69.66 excl. VAT
/ Each
£ 83.59 incl. VAT
- Usually arrives within 14 working days