GUHRING 00835 014.007 MACHINE TAPS 9008350140070
Machine thread-cutter Gühring
See technical informationReferences
Gühring:835 14.007
Rubix:345A0977
Manufacturer :9008350140070
EAN:4031093255653


Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00835 014.007 MACHINE TAPS 9008350140070
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 62.01 excl. VAT
/ Each
£ 74.41 incl. VAT
- Usually arrives within 14 working days