Machine thread-cutter Walter Prototyp
Total length | 18 mm |
---|---|
Body material | HSS-E |
Type | British blind bores and through-bores |
Total length | 18 mm |
---|---|
Body material | HSS-E |
Type | British blind bores and through-bores |
With cooling spray | No |
Threading (inch) | NPTF |
Usually arrives within 14 working days