GUHRING 00888 010.000 MACHINE TAPS 9008880100000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:888 10.000
Rubix:345A2592
Manufacturer :9008880100000
EAN:4031093722049


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00888 010.000 MACHINE TAPS 9008880100000
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 65.55 excl. VAT
/ Each
£ 78.66 incl. VAT
- Usually arrives within 14 working days