WALTER E2036466-M16 HAND- AND MACHINE TAPS HSS/-E 5603108


Machine Tap

References
walter prototyp:E2036466-M16
rubix:275A9875
manufacturer :5603108
ean:4042446188399
brand logo
brand logo
Technical specifications
ThreadingM16
Angle of helix0 °
Total length110 mm
See all Specifications

Product details : WALTER E2036466-M16 HAND- AND MACHINE TAPS HSS/-E 5603108


ALTIUS

Strengths

•For short-chipping materials
Nitrided

Applications

Blind Hole Thread;Through Hole Thread

Technical specifications


Attributes
ThreadingM16
Angle of helix0 °
Total length110 mm
Body materialHSS-E / PM
Tolerance6HX
TypeMetric through-bores
With cooling sprayYes
Direction of threadingRight
Tail diameter12 mm
Square drive adapter9 mm
CoatingTiCN
Show UNSPSC/ECL@SS
£ 141.67 excl. VAT
/ Each
£ 170.00 incl. VAT
  • Usually arrives within 14 working days